VWR® Low Form Griffin Beakers
# de catalogue 75870-432
Fournisseur: VWR International
Spécifications
- Capacity:25 ml, 50 ml, 125 ml, 250 ml, 300 ml
- Description:Low form Griffin beaker sample kit
- Cat. no.:75870-432
Spécifications
A propos de cet article
These low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
- Meets ASTM E960, E960-93
They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics. They are printed with white graduated scale and a durable marking area.
Customers Who Bought This Also Bought