KIMAX® Reusable Volumetric Pipettes, Class A, Color-Coded, Kimble Chase
# de catalogue 75856-794
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:2 ml
- Description:Unserialized Pipets
- Cat. no.:75856-794
- Overall Length:335 mm
- Tolerance:±0.006 ml
- Band Color:Orange
- Supplier No.:37002-2
Spécifications
A propos de cet article
Pipettes feature large capacity-indicating numerals on the bulb.
- Color-coded for ease in sorting and selection
- With a legend of permanent brown stain
- Calibrated to deliver
Designed from ASTM Specification E969, Class A requirements. Made in compliance with ASTM Specification E1273 for color coding.
Delivery: Serialized pipettes are supplied with a certificate of graduation accuracy.
Customers Who Bought This Also Bought