KIMAX® Reusable Volumetric Pipettes, Class B, Color-Coded, Kimble Chase
# de catalogue 75856-776
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:5 ml
- Overall Length:385 mm
- Tolerance:±0.02 ml
- Band Color:White
- Supplier No.:37001-5
Spécifications
A propos de cet article
These rugged volumetric pipettes are calibrated to deliver and feature a legend of permanent brown stain.
- Large numerals on the bulb indicate capacity
- Color-coding (ASTM E1273) facilitates sorting and selection
Designed from ASTM Specification E969, Class B requirements.
Customers Who Bought This Also Bought