KIMAX® Reusable Volumetric Pipettes, Class A, Color-Coded, Kimble Chase
# de catalogue 75856-764
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:1 ml
- Description:Serialized Pipets
- Cat. no.:75856-764
- Overall Length:310 mm
- Tolerance:±0.006 ml
- Band Color:Blue
- Supplier No.:37006-1
Spécifications
A propos de cet article
Pipettes feature large capacity-indicating numerals on the bulb.
- Color-coded for ease in sorting and selection
- With a legend of permanent brown stain
- Calibrated to deliver
Designed from ASTM Specification E969, Class A requirements. Made in compliance with ASTM Specification E1273 for color coding.
Delivery: Serialized pipettes are supplied with a certificate of graduation accuracy.
Customers Who Bought This Also Bought