Straight Wall Container, Akro-Mils
# de catalogue 75855-594
Fournisseur: Akro-Mils
Spécifications
- Capacity:30 lbs.
- Dimensions:11.75×15.75×8.25" (W×L×H)
- Color:Gray
- Description:Mesh Sides and Base
- Cat. no.:75855-594
- Supplier No.:37208GREY
Spécifications
A propos de cet article
Heavy-duty Straight Wall Containers let users maximize space in storage or while shipping
- Uniform 1" wall thickness for secure stacking
- Straight walls provide efficient cubing in trucks and on pallets
- Made in the USA
Available as all solid, all mesh, or solid bottom-mesh sides. Solid-sided containers have smooth inner walls for easy, sanitary cleaning. Mesh-sided containers have an open 0.72x0.9" mesh pattern which allows high visibility and good airflow. Open handles on all four sides. Strong 1” wide stacking rims and external ribbing provide added strength.
Straight walls provide efficient cubing in trucks and on pallets.
Customers Who Bought This Also Bought