Akro-Grid Dividable Boxes, Akro-Mils
# de catalogue 75855-436
Fournisseur: Akro-Mils
Spécifications
- Capacity:35 lbs.
- Dimensions:10.875×16.5×6" (W×L×H)
- Color:Gray
- Cat. no.:75855-436
- Supplier No.:33166GREY
Spécifications
A propos de cet article
Akro-Grid Dividable Boxes are ideal for work-in-process transfer applications
- Divider slots allow users to create hundreds of compartment sizes
- Dividers (sold separately) allow subdivision of the containers to a 1.125" square compartment size
- Made in the USA
Boxes resist most solvents and chemicals. Strong stacking rims and external ribbing provide added strength. Optional snap-on lids keep contents secure and dust free. Dividers are sold separately.
Use dividers to create custom sized storage compartments as small as 1.125".
BodyTextAccessories: Optional Accessory include Clip-On Tote Label Holder clip on to Akro-Grid Dividable Containers to provide a highly visible label for parts tracking and barcode scanning.
Customers Who Bought This Also Bought