Order Entry
ContactUsLinkComponent
Bin 14-3/4 X 8-1/4 X 7inch
AkroBins, Akro-Mils
Catalog # 75855-048
Supplier:  Akro-Mils
Bin 14-3/4 X 8-1/4 X 7inch
AkroBins, Akro-Mils
Catalog # 75855-048
Supplier:  Akro-Mils

Specifications

  • Width:
    8.125"
  • Capacity:
    60 lbs.
  • Color:
    Stone
  • Height:
    7"
  • Length:
    14.75"
  • Cat. no.:
    75855-048
  • Supplier No.:
    30240STONE

Specifications

About this item

AkroBins are the industry-leading hanging and stacking plastic storage bin.

  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
  • Made in the USA

Heavy-duty, industrial-grade polymer bins stack together or hang from Akro-Mils louvered racks and panels, rail racks, storage cabinets, and louvered carts for high-density storage. AkroBins are corrosion-proof and unaffected by weak acids and alkalis. Dividers, lids, and a wide range of labeling options are available separately.

BodyTextAccessories: Create multiple compartments within a single bin, and keep items separated with economical and sturdy length dividers. This provides additional storage options, to maximize space and efficiency.
Customers Who Bought This Also Bought