Order Entry
ContactUsLinkComponent
Shelf Bin 23-5/8 X 11-1/8 X 4 inch
Shelf Bins 4" Tall Bin, Akro-Mils
# de catalogue 75854-876
Fournisseur:  Akro-Mils
Shelf Bin 23-5/8 X 11-1/8 X 4 inch
Shelf Bins 4" Tall Bin, Akro-Mils
# de catalogue 75854-876
Fournisseur:  Akro-Mils

Spécifications

  • Capacity:
    20 lbs.
  • Length:
    23.625"
  • Width:
    11.125"
  • Color:
    Green
  • Height:
    4"
  • Cat. no.:
    75854-876
  • Supplier No.:
    30174GREEN

Spécifications

A propos de cet article

Akro-Mils industry leading 4" tall Shelf Bins are constructed of durable industrial-grade plastic and provide a neat and attractive storage solution.

  • Reinforced side ribs for added strength
  • Built-in rear hanglock allows bin to tilt out for complete access
  • Made in the USA

The superior construction of these affordable plastic storage bins allows them to be fully loaded without bulging or cracking Multiple divider slots allow for a greater number of storage options. Shelf Bins are a superior alternative to weak and flimsy cardboard bins. Bins work with standard wire or steel shelving. One-piece construction is waterproof and unaffected by grease or oil.

BodyTextAccessories: Bin cups fit into shelf bins to create individual removable storage compartments. Bins lift out easily for transport. Perfect for assembly and sorting operations.
Customers Who Bought This Also Bought