Spécifications
- Accuracy:± 0.3% F.S. accuracy
- Description:100 kgf Data-Logging Digital Force Gauge
- Overload capacity:150% of F.S. Overload Capacity
- Data storage:500 data points (max.)
- Outputs:USB, Serial Port RS-232, High and Low Limit NPN
- Cat. no.:75854-058
- Capacity:100 kgf
- Supplier No.:FG-3009
Spécifications
A propos de cet article
FG-3000 Series Data logging, Compact Digital Force Gauge, Loaded with functionality to simplify compression and tension testing needs. Menu programming for easy selection and set-up of the instrument to desired requirements with three unique modes of operation.
- Three mode operation: Track, Peak and Pre-Set Limits
- 180° reversible display, tension/compression icons, and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
- Programmable High and Low Limits allow for instant visual and audible indication of pass or fail testing
- Multi-language and engineering unit’s selection provides flexible user comfort
- 500 point data collection capability can be viewed on display, sent to optional printer, or uploaded to software package for further analysis
The new FG-3000 Series digital force gauges are the choice for simple, cost-effective tension and compression testing
The display graphics facilitate user comprehension and operation. An analog bar graph provides perspective of current reading in comparison to the full scale range. Pass/Fai l icons provide an instant response of the testing outcome while a storage symbol acknowledges when a reading is logged. A menu-selectable display orientation streamlines switching from push to pull testing for portable or test stand applications.
These high- tech instruments can log up to 500 readings at the push of a button for instant data acquisition. The data can be viewed on screen, sent to optional printer, or uploaded on the free software program for graphing and statistical analysis. Models are available from 2.2 to 220 lb ranges providing a large offering for various applications such as, incoming quality inspect ion, finished goods testing, R&D or almost any portable or force stand testing requirement.
Combining one of the most compact housings, yet maintaining a large back- lit LCD, these units were designed to fit perfectly in the hand for ease of use. The multi-language FG-3000’s provide menu programming for intuitive set-up of the instrument to your desired requirements. Three modes of operation are selectable: Track mode displays live readings, Peak mode records the maximum reading sensed during the test, and Pre-set mode which activates user defined high and low limit set points. The programmable limits provide a quick visual and audible indication if a test passes or fails. In addition, a comparator output enables integration of the instrument into your quality system for repetitive testing such as on production lines.