Order Entry
ContactUsLinkComponent
VWR PETRI DISH SET GLASS 100 X 10 MM
VWR® Petri Dishes, Glass
# de catalogue 75845-544
Fournisseur:  VWR International
VWR PETRI DISH SET GLASS 100 X 10 MM
VWR® Petri Dishes, Glass
# de catalogue 75845-544
Fournisseur:  VWR International

Spécifications

  • Description:
    Complete Set, 100 x 10 mm

Spécifications

A propos de cet article

These Petri dishes are suitable for use in pharmaceuticals, food processing, hospital environment and other industries for samples purposes.

  • Bottom and cover are flat inside and out, free from bubbles and streaks
  • Allow even distribution of culture media
  • Distortion-free transparency
  • Excellent temperature and chemical resistance

For quick identification, covers are inscribed in white with the word “cover” and bottoms are inscribed in blue with the word “bottom".

Petri dishes are made from high-quality type 1 class A, 33 expansion borosilicate glass.

Ordering information: Can be purchased as complete set (cover + bottom) or as replacement parts.
Customers Who Bought This Also Bought