GsBP-Bioethanol, 30m x 0.25mm x 1.0um
# de catalogue 75845-168
Fournisseur: General Separation Technologies, Inc.
GsBP-Bioethanol, 30m x 0.25mm x 1.0um
# de catalogue 75845-168
Fournisseur: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® Snap Caps for 11 mm Snap Ring Vials, Wide Opening
Fournisseur: VWR International
81,56 $ to 628,06 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,65 $ to 603,92 $
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
50,14 $ to 501,54 $
SureSTART™ Glass Screw Top Headspace Vials, 10 ml, Level 2 High-Throughput Applications, Thermo Scientific
Fournisseur: Thermo Scientific
108,01 $ to 112,01 $
WHEATON® MicroLiter 9 mm Screw-Thread Vials, Component Kits, Unassembled, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
113,85 $
RSA™ and RSA-Pro™ Autosampler Vials, Caps and Convenient Kits
Fournisseur: MicroSolv Technology Corp
502,20 $