- Protection class:—
- Description:Proximity sensor; square wave output, 8 kHz frequency
- Cat. no.:75840-674
- Range:1 mm (0.04")
- Supplier No.:SE-G2
Ideal for gear speed measurement.
- Rugged Proximity Sensors to measure position, movement, or rotational speeds
- Economical solution for detecting metal in front of a sensing surface
- Metal objects adjacent to or behind will not normally be detected
Model DJ2 features a pre-wired 17' cable assembly, zero-sensing capability, and small package size
Model B12-S12 is a three-wire DC normally open NPN (sinking) type proximity switch which features a short circuit and overload protection plus LED output indicator.
Model SE-G is a solid state proximity switch especially designed for gear sensing. This sensor will provide a square wave signal output and indicate detection via LED indicator on rear of unit. Maximum switching frequency is 8 kHz with a maximum sensing distance of 1.0mm. Gear pitch must be between 25.4 (min.) and 16.93 (max.).
Model MCS-3109 is a complimentary (NPN-NO and NPN-NC) proximity sensor normally used in high-vibration areas and where a greater sensing distance is required.