Photo Reflective Sensor, Nidec Shimpo
Product Details & Documents
Photo sensors can be adjusted to detect differences in material colors.
- LED indication for ease of set-up
Model LS-S50ML is a laser sensor that can be taught to recognize difference in colors.
Model MCS-655P is a photo-reflective NPN open collector photo sensor with Light/Dark activated output that operates up to 1000 Hz. This model comes in a robust metal housing with a connection cable, LED status indicator, sensitivity control, and mounting nuts.
Model MCS-655M is a photo-reflective NPN open collector photo sensor with Light/Dark activated output that operates up to 1000 Hz. This model comes in a robust metal housing with a connection cable, LED status indicator, sensitivity control, and mounting nuts.
It is a class 1 red laser with switching frequency of 1.5 kHz. It is contained in metal housing with 6' of cable, and can be utilized with stroboscopes, counters, and panel tachometers. It includes a trimmer potentiometer located on the side for minimum and optimum sensitivity adjustments. This sensor can be used in normally closed or normally open operation, NPN type of output, with a yellow LED for signal indication and a green LED for power.
Certifications: IP 67 rated protection class.
Spécifications
- Désignation:Photo reflective sensor, NPN open collector to 1000 Hz, M18×1 connection
- Range:0.05 - 7 m (2 - 23')
- Cat. No.:75840-662
- Response time:0.5 ms
- Voltage:10 - 30 V (DC)
- Model:MCS-655P
- Weight:62 g (2.2 oz.)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



