Order Entry
ContactUsLinkComponent
STROBOSCOPE BK LIGHT LED 60-120000 FPM
Shimpo Black Light LED Stroboscopes, Nidec-Shimpo America
# de catalogue 75836-650
Fournisseur:  Nidec Shimpo America
STROBOSCOPE BK LIGHT LED 60-120000 FPM
Shimpo Black Light LED Stroboscopes, Nidec-Shimpo America
# de catalogue 75836-650
Fournisseur:  Nidec Shimpo America

Spécifications

  • Accuracy:
    0.01% of FS
  • Range:
    60-120,000 FPM
  • Resolution:
    60-12,000 = 0.1 FPM, 12,000-120,000 = 1FPM
  • Description:
    Black Light, LED 415-420 nm Wavelength, 230V
  • Cat. no.:
    75836-650
  • Supplier No.:
    ST-320BL-1-230

Spécifications

A propos de cet article

The ST-320BL is designed for speed and frequency measurements in the printing, packaging, textile, automotive, cable, mining, steel, chemical, optical and medical industries in various applications.

  • Wide Flash Range 60-120,000 FPM
  • Long-life Black Light LED operation for UV ink
  • Adjustable Flash Pulse duration achieves sharper images for detailed inspection
  • Input sensor trigger function allows process machinery to control flash rate

Utilizing super bright high-powered black light LED lamps, these stroboscopes are perfect for UV ink printing applications. The ST-320BL’s LED array provides a bright, stable strobe light over a wide measurement range with a lifetime far exceeding xenon lit stroboscopes. Operation is simple with the 8 button keypad and quick rate adjustment dial, combined with large, backlit LCD display. Phase shift, flash duration, plus flash rate are all quickly adjustable. The unit can work off user adjusted flash frequency or from a remote sensor’s signal which will automatically adjust to corresponding process fluctuations.

Certifications: CE Approved.
Ordering information: Some accessories included.
Customers Who Bought This Also Bought