SteriPlast® Spatulas for Foodstuffs, PS, Burkle
# de catalogue 75836-570
Fournisseur: BURKLE INC
Spécifications
- Length:26.3 cm (1.03")
- Sterility:Sterile
- Description:SteriPlast® spatulas
- Cat. no.:75836-570
- Blade Length:150 mm (5⅞")
- Supplier No.:5378-3009
Spécifications
A propos de cet article
Spatula is ideal for sampling powders, granulates and pastes.
- Can be used as part of HACCP/IFS foreign object management
- Individually packaged and sterilized by gamma rays
- Especially for the food, animal feed and pharmaceutical industries
The shade of blue that is used does not occur in a natural form in foodstuffs. Because of this, blue products or parts of them can be quickly found and easily identified in a visual check if they are ever mixed into production.
Certifications: Production, assembly and packaging according to cleanroom class 7. Complies with FDA regulations.
Customers Who Bought This Also Bought