Spécifications
- Accuracy:0.006% of reading
- Measuring range:2" to 13.1'
- Range:6-99,999 RPM Non-Contact;
0.8-25,000 RPM Contact - Description:Data-Logging Contact/Non-Contact Handheld Tachometer
- Cat. no.:75836-550
- Supplier No.:DT-2100
Spécifications
A propos de cet article
The Series DT-2100 Data-Logging Tachometer is the most highly advanced tachometer ever developed by NIDEC-SHIMPO.
- Data Storage in selected groups allows testing of multiple machines without mixing data
- View data and statistics on display or optional software
- Mas, Min, Ave, Standard Dev & Number of recordings and accelerations are calculated and reviewable
- Brigt graphical LED rotatable display with multiple display modes
- Compact and light weight for comfortable handheld testing
- Comparator setting enables upper/lower limit threshold icon indicators to appear
- Length (Distance) measurement function in non-contact mode allows length measuring in applications where making contact with the machinery is difficult or dangerous
- Polycarbonate material
- ~20 hours battery life
Providing an unequaled level of user flexibility, the DT-2100 is the premium tachometer for engineers and maintenance professionals. Aiding the diagnosis of the most difficult machinery measurements with its on-board data-logging, graphing and statistical analysis, the user can examine the results of their testing on site and determine if additional data is required. Data can be downloaded to the optional software to further analyze and diagnose system performance. If simplicity is required, the DT-2100 can accommodate with its selectable display styles allowing results to be viewed in standard numerical, chart, bar graph or gauge modes. Max., Min. and Ave. can be quickly scrolled through in any display mode for additional test feedback. Data recording can be set for single point or continuous logging. Often the user may need to adjust the machinery during testing. Simply mount the DT-2100 on its tri-pod connection, select continuous logging and adjust machinery as necessary. After the test, you can easily review results on unit or download to the computer. Two people are no longer required to perform a test that one can now conveniently complete. The DT-2100 even allows multiple users to store their programmed settings. There is no need to spend time checking all settings to ensure proper performance.