BioFit® Footrest with Chrome Metal Finish, BioFit Engineered Products
Catalog # 75821-288
Supplier: BioFit
Product available on GSA Advantage®
Specifications
- Description:BioFit Footrest
- Material:Chrome Metal
- Size:20W×11"D (Platform)
- Cat. no.:75821-288
Specifications
About this item
BioFit adjustable footrests can help enhance user comfort and performance. This model is ideal for use in office, laboratory, healthcare, technical, education, and industrial environments.
- Constructed of rugged 16-gauge steel tubing
- Fast, easy, and secure rack-and-pin height adjustment from 3 to 11"
- Non-skid platform angled at 10° slope
BioFit workplace furniture solutions are crafted with user comfort, health, and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty.
All BioFit products deliver proven performance and reliability. BIoFit company roots include over 70 year's background improving the workplace experience by providing ergonomic, LEED® compliant seating and more for healthcare, technology, education, lab, industrial, office and custom applications.
Caution: This product can expose users to chemicals including wood dust, which is known to the State of California to cause cancer. For more information go to www.p65warnings.ca.gov.
Customers Who Bought This Also Bought