Model 3420 Unisex Lab Coat, Fashion Seal Healthcare®
# de catalogue 75819-512
Fournisseur: Superior Uniform
Spécifications
- Clothing Size:XS
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Model:3420
- Fabric:80% polyester/20% cotton poplin
- Cat. no.:75819-512
- Supplier No.:3420-XS
Spécifications
A propos de cet article
The Model 3420 Unisex Lab Coat is constructed of 80% polyester/20% cotton poplin.
These 104 cm (41") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, button front closures, white polyester knit cuffs, and a convertible collar. All coats provide a unisex fit.
Customers Who Bought This Also Bought