Model 437 Knot Button Lab Coat, Fashion Seal Healthcare®
# de catalogue 75819-412
Fournisseur: Superior Uniform
Spécifications
- Clothing Size:S
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Model:437
- Fabric:100% sanforized cotton
- Cat. no.:75819-412
- Supplier No.:437-S
Spécifications
A propos de cet article
The Model 437 Knot Button Lab Coat is constructed of 100% sanforized cotton heavyweight twill
These 104cm (41") length lab coats (based on size medium) feature a left chest pocket, two lower outside pockets, knot button closures, and a two-piece attached back belt. All coats provide a unisex fit.
Customers Who Bought This Also Bought