Order Entry
ContactUsLinkComponent
Metal free tube brush 24in
Gordon Brush® Metal Free Tube Brushes
Catalog # 75816-528
Supplier:  Gordon Brush
Metal free tube brush 24in
Gordon Brush® Metal Free Tube Brushes
Catalog # 75816-528
Supplier:  Gordon Brush

Specifications

  • Bristle Material:
    PP
  • Brush head Ø:
    9.5 mm (3/8")
  • Handle Material:
    Plastic
  • Total length:
    61 cm (24")
  • Cat. no.:
    75816-528
  • Bristle Diameter:
    0.008"
  • Handle Diameter:
    0.32 cm (0.125")
  • Supplier No.:
    710324
  • Brush Head Length:
    10.2 cm (4")

Specifications

About this item

Metal Free Tube Brushes are manufactured with 100% food grade polypropylene handle and bristles. Polypropylene is resistant to acids, alkalis, alcohols, and many petroleum distillates. These brushes can be used to clean the inside of straight or curved glassware, tubes, pipes, valves, and fittings. They are ideally suited for moderate to aggressive scrubbing. Brushes will not scratch most surfaces, and the fused bristles help minimize the growth of bacteria. Available in white only.

  • 100% food grade polypropylene handle and bristles
  • Designs available to clean straight or curved glassware
  • Resistant to acids, alkali, alcohol, and petroleum distillates
  • Ideal for moderate to aggressive scrubbing
  • Fused bristles minimize bacteria growth

Metal Free Tube Brushes are available in four distinct designs to accommodate a wide variety of laboratory cleaning requirements.

The Flexible Series brushes feature a flexible stem specifically designed to access the interior of straight or curved pipes and tubes. Standard Series brushes are equipped with a semi-flexible stem designed to clean the inside of pipes and tubes with a gradual bend. Rigid Series brushes feature a strong and non-flexible stem designed for use inside straight pipes and tubes. Double Leader Series brushes feature a push/pull-through design, with a 20.3cm (8") brush head and a ball on each end.

Customers Who Bought This Also Bought