EZwaste™ Safety Tray Secondary Containers, Foxx Life Sciences
Catalog # 75805-330
Supplier: VWR International
Specifications
- Capacity:34 L (9 gal.)
- Description:Safety tray secondary container for use with 13.5 and 20 l carboys
- Material:HDPE
- Cat. no.:75805-330
- Interior Dimensions:36.8W×39.4L×25H cm (141/2×151/2×97/8")
- Exterior Dimensions:39.4W×49.5L×25.4H cm (151/2×191/2×10")
Specifications
About this item
An ideal solution for preventing leakage and spillage during carboy storage or transport.
- Tough and durable
- Designed with the capacity to hold 115% of carboy content
EZwaste™ safety tray secondary containers are a perfect solution for preventing leakage and spillage from EZwaste™ solvent waste system containers.
Frequently Bought Together