Spécifications
- Description:Hettich EBA 280 Tabletop Centrifuge
- Electrical:120V
- Width:12.8”
- Depth:15.75”
- Height:9.5”
- Maximum Speed:6,000/4,146 (RPM/RCF)
- For Tube Volume:50 ml (max.)
- Tube Size:—
- Tube Capacity:(Up to) 6 x 50 mL (max.)
- Includes:—
- Supplier No.:1101-01
Spécifications
A propos de cet article
The Hettich Lab Technology EBA 280 clinical tabletop centrifuge series delivers 90° flat separation for all standard blood, pediatric and urine (collection and analysis) tubes.
- 90° flat separation
- STAT (EBA 280 S)
- Quick-Lift rotor
- Serology centrifuge
- Max capacity – 6 x 50 mL
- Max RPM/RCF – 6,000/5,071
- Quiet operation – quiet as a normal conversation
- Will not increase noise levels or contribute to distractions
- Functional design – easy to lift lid with front-facing control panel for effortless interaction and programming
- Enhanced safety – self-closing, auto-locking lid with steel latches
- All-metal chamber provides reinforced security
- Five year warranty – all Hettich centrifuges are protected by our 5-year warranty and full technical support
- Fully certified – Engineered and manufactured in accordance with all relevant safety and production standards
- Made in Germany – German engineered and manufactured quiet, reliable and safe since 1904
The higher-performance EBA 280 S model is STAT capable, delivering PPP in minutes
Convenient application packages for blood tubes, STAT, serology, serology decanting, pediatric tubes, urinalysis, and cell cultures are available. Includes everything you need to perform your application: centrifuge, rotor, buckets, and adapters.
Hettich Lab Technology is an industry-leading laboratory equipment manufacturer based in Tuttlingen, Germany. Since 1904 we have designed, engineered, and manufactured precision equipment for the modern laboratory. Known for our vast array of centrifuges and incubators, Hettich delivers on quality, safety, and reliability.
Supports the Hettich Quick-Lift rotor for effortless rotor installation (no tools required) and sample management.