Order Entry
ContactUsLinkComponent
Watch glass soda lime 100 mm
KIMBLE® Watch Glasses, DWK Life Sciences
# de catalogue 75797-138
KIMBLE® Watch Glasses, DWK Life Sciences
# de catalogue 75797-138

Spécifications

  • Ø:
    100 mm
  • Description:
    Watch glass fits 600 ml Griffin beaker, height 13.5 mm
  • Cat. no.:
    75797-138
  • Supplier No.:
    72001-100

Spécifications

A propos de cet article

Concave circular glasses are used to perform evaporations for liquids, to cover beakers and to hold solids while weighing.

  • Minimum thickness 1.2 mm
  • Diameter tolerance ±1 mm
  • Fire polished edge

Manufactured from 90 expansion soda-lime glass.

Certifications: Conforming to USP Type III requirements.
Customers Who Bought This Also Bought