KIMBLE® Watch Glasses, DWK Life Sciences
# de catalogue 75797-136
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Ø:90 mm
- Description:Watch glass fits 400 ml Griffin beaker, height 13 mm
- Cat. no.:75797-136
- Supplier No.:72001-90
Spécifications
A propos de cet article
Concave circular glasses are used to perform evaporations for liquids, to cover beakers and to hold solids while weighing.
- Minimum thickness 1.2 mm
- Diameter tolerance ±1 mm
- Fire polished edge
Manufactured from 90 expansion soda-lime glass.
Certifications: Conforming to USP Type III requirements.
Customers Who Bought This Also Bought