Cleanroom Shoe Covers, Veltek
# de catalogue 75795-588
Fournisseur: Veltek Associates
Spécifications
- Garment application:Cleanroom
- Length:457 mm (18")
- Shoe size:XL
- Color:Blue
- Cat. no.:75795-588
- Supplier No.:150-SC-NS-1523
Spécifications
A propos de cet article
These Cleanroom shoe covers are made of ISO Class: 5 special polyolefin blend laminated to a polypropylene substrate.
- Durable, resistant to liquids, non-skid soles
- Elasticized top opening
- Excellent skid resistance
Customers Who Bought This Also Bought