To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Prep size:Mini
- Refine target molecule:Total RNA
- Sample type:Cultured cellsHuman/animal cells and tissues
- Description:FastRNA™ Pro Green Kit (Plants and Animals)
- Size:50 preps
- Storage conditions:Store at Room Temperature (15-30 °C)
- Instrument Compatibility:FastPrep-24; FastPrep 120; FastPrep-96; SuperFastPrep-2
- Sample size:up to 500 mg per prep
- Description:FastRNA™ Pro Green Kit (Plants and Animals)
- Cat. no.:75784-592
- Includes:RNA™ Pro Solution 1x55mL bottle, DEPC-H2O 1x15mL bottle, Lysing Matrix D 50x2mL tubes
- Supplier No.:116045050
Spécifications
A propos de cet article
The FastRNA™ Pro Kit isolates total RNA for RT-PCR analysis and other downstream applications
- Pro Blue Kit is designed to efficiently isolate total RNA from gram positive and gram negative bacteria
- Pro Red Kit is designed to efficiently isolate total RNA from yeast and fungi
- Pro Green Kit is designed to efficiently isolate total RNA from any type of plant and animal tissue or cultured cells
- Pro Soil-Direct Kit is designed to efficiently isolate total RNA from organic material found in soil samples
The FastRNA™ Pro Blue Kit is designed to efficiently isolate total RNA from gram positive and gram negative bacteria
The FastRNA™ Pro Red Kit is designed to efficiently isolate total RNA from yeast and fungi. Using the FastPrep-24 or FastPrep FP120 Instrument, up to 10⁹ cells are homogenized by Lysing Matrix C in impact-resistant 2 mL tubes. Total RNA is released into the proprietary, protective RNApro™Solution. Following extraction with chloroform and precipitation, total RNA is extracted.
The FastRNA™ Pro Green Kit is designed to efficiently isolate total RNA from any type of plant and animal tissue or cultured cells. Using the FastPrep-24 or FastPrep FP120 Instrument, between 50-500 mg of tissue can be homogenized by Lysing Matrix D in impact-resistant 2 mL tubes. Total RNA is released into the proprietary, protective RNApro™ Solution. Following extraction with chloroform and precipitation, total RNA is extracted.
The FastRNA™ Pro Soil-Direct Kit is designed to efficiently isolate total RNA from organic material found in soil samples. Using any FastPrep® Instrument, up to 0.5 g of material is homogenized by Lysing Matrix E in impact-resistant 2 mL tubes. Total RNA is released into a protective solution, extracted, precipitated, and cleaned with the proprietary RNAMATRIX™ and a Quick-Clean Spin Filter. Total RNA prepared with this kit is suitable for RT-PCR analysis and other downstream applications. Isolation of total RNA directly from soil samples.