Drying/Heating Ovens with Natural Convection, Avantgarde.line ED Series, BINDER
# de catalogue 75783-622
Fournisseur: BINDER INC MX
Spécifications
- Volume:2 cu. ft.
- Description:Avantgarde.Line ED 56 UL 120V
- Inside Height:17"
- Electrical:120 V, 60 Hz, 12.5 A
- Interior Width:14"
- No. of Shelves:5 max.
- Interior Depth:15"
- Recovery Rate:25 min (after 30 sec. of door open at 150 °C)
- Weight:86 lbs.
- Exterior Height:25"
- Heat-Up Time:45 min. (to 150 °C)
- Maximum Load per Shelf:66 lbs.
- Exterior Width:22"
- Supplier No.:9010-0334
- Exterior Depth:22"
Spécifications
A propos de cet article
BINDER Avantgarde.Line ED Drying ovens are ideal for sterilization, drying, and thermal storage tasks which do not require high drying rates or special time parameters.
- Ovens provide reliable, reproducible, quick task results
- Easy to clean
BINDER ovens provide fast uniform drying for drying and sterilization applications. The Advanced Preheating Technology (APT.line™) provides temperature accuracy of 1°C with a wide temperature range from 5°C to 15°C above ambient to 300 °C (depending on the model size). With the natural convection and high rate of air exchange, thermal process run with increased efficiency.
Certifications: UL.
Ordering information: The ovens include two chrome-plated shelves. For additional sizes not listed below, please refer to the BINDER Classic ED Drying Ovens.
Customers Who Bought This Also Bought