VWR® Spatulas, PS
# de catalogue 10820-353
Fournisseur: VWR International
Spécifications
- Length:26.3 cm (10.3")
- Color:White
- Description:Spatula
- Cat. no.:10820-353
Spécifications
A propos de cet article
Spatula with its long, ergonomic solid handle and pointed blade can be easily pierced into paper and plastic bags.
- Ideal for the sampling of powder, granules and pastes
- Individually packed, gamma radiation sterilized
Certifications: Production, assembling and packaging according to cleanroom Class 7 (10,000). Complies with food and FDA guidelines.
Customers Who Bought This Also Bought