Order Entry
ContactUsLinkComponent
Cardboard Freezer Box 3inch
Biox Freezer Boxes, Superior White Cardboard
Catalog # 75780-308
Supplier:  TWD Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Cardboard Freezer Box 3inch
Biox Freezer Boxes, Superior White Cardboard
Catalog # 75780-308
Supplier:  TWD Scientific
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • No. of Holes:
    81
  • Height:
    7.6 cm (3")
  • Cat. no.:
    75780-308
  • Supplier No.:
    90-1381

Specifications

About this item

Premium cardboard freezer boxes with superior white coating.

  • Chemically resistant to alcohols and mild organic solvents
  • Temperature range: –196 to 121 °C (–320 to 250 °F)
  • Accommodates 0.5 ml 1.5 ml, 2.0 ml mictrotubes or 15 ml and 50 ml centrifuge tubes

Suitable for liquid nitrogen storage.

Customers Who Bought This Also Bought