Corning® Ice Pan and Buckets, Corning
# de catalogue 75779-932
Fournisseur: Corning
Spécifications
- Capacity:4 L
- Width:311 mm
- Color:Purple
- Description:Ice pan, Midi, rectangular
- Height:114 mm
- Cat. no.:75779-932
- Depth:222 mm
- Supplier No.:432109
Spécifications
A propos de cet article
Ethylene vinyl acetate (EVA) foam.
- Solid, one piece moulded, unbreakable
- Resistant to highly acidic and basic solutions, salts, alcohol, acetone, chloroform, phenol, etc.
- Insulative properties and resistant to temperatures from −196 to 93 °C
Ideal for use with ice, dry ice, liquid nitrogen, saline solution and acetone.
Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans.
EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (−78℃), liquid nitrogen (−196℃), alcohol or saline solutions, or warm solutions (+93°C). Available in five sizes and seven vibrant colors.
Customers Who Bought This Also Bought