Corning® XT Starter Ice-free Cooler, Corning
# de catalogue 75779-830
Fournisseur: Corning
Spécifications
- Description:XT Starter, holder only, purple
- Dimensions:16.2×12.1×6.1 cm
- Supplier No.:432015
Spécifications
A propos de cet article
An open-platform ice-free cooler that accommodates most CoolRack® and CoolSink® modules.
- Consists of a base, cooling core and a lid
- Includes a 1 to 8 °C temperature indicator for visual assurance of proper temperature
- To use with most Corning CoolRack® and CoolSink® Modules
- The internal cooling or freezing cores provide 0.5 to 4 °C for up to 4 hours
- One module capacity
- Purple color
Low profile and small footprint make it ideal for use in the hood, keeping samples cold (0.5 to 4.0°C) up to four hours. 1 to 8 °C temperature indicator provides visual assurance of temperature performance. To extend the cooling duration, keep an additional XT Cooling Core in the freezer and rotate the Cores as needed.
Customers Who Bought This Also Bought