Rod and Base Assembly
# de catalogue 470220-786
Fournisseur: VWR International
Spécifications
- Rod Length:35.5"
- Cat. no.:470220-786
- Base Dimensions:6×11"
- Supplier No.:CH0653E1RD4
Spécifications
A propos de cet article
This assembly is handy for multiple lab applications.
- Heavy-duty cast iron construction
- Rod thread length: 10 mm
- Rod thread width: 1.5 mm
- Blue epoxy powder coating
The base is constructed of heavy-duty cast iron with blue epoxy powder coating.
Customers Who Bought This Also Bought