ALTEF Gas Sampling Bags, Restek
Catalogue # 10862-684
Fournisseur: Restek
Spécifications
- Capacity:0.5 L
- Description:ALTEF gas sampling bag with valve and septum, proprietary PVDF film
- Cat. no.:10862-684
- W×L:6×6"
- Supplier No.:22958
Spécifications
À propos de cet article
ALTEF Gas Sampling Bags are an excellent low-cost alternative to Tedlar bags.
- For collection of most VOCs
- Very low VOC and sulfur background
- Not recommended for ketones, acetates, hydrogen sulfide, or permanent gases
- Durable PVDF film
- No additives, fillers, or pigments
Sampling bags are a low-cost whole air sampling device for high level VOCs and permanent gases.
All bags feature a polypropylene combo valve with hose connection to fit ³/₁₆" Int.Ø tubing and syringe port with replaceable septum. A single eyelet provides handling convenience.
Durable PVDF film is resistant to abrasion and chemicals, including most acids and organic compounds.
Thickness: 0.003"
Operating Temperature: –22 to 150 °C
Tensilse Strength: 6100 ps
Specific Gravity: 1.78 g/ml
Oxygen Permeability: 58 cc/m² × day
Water Vapor Permeability: 12 to 15 g/m² × day
Carbon Dioxide Permeability: 172 cc/m² × day
Frequently Bought Together