Tedlar® Sampling Bags, Restek
# de catalogue 10862-610
Fournisseur: Restek
Spécifications
- Capacity:3 L
- W×L:10×9.5"
- Description:Tedlar bag with PP valve and septum fitting
- Cat. no.:10862-610
- Supplier No.:22051
Spécifications
A propos de cet article
Sampling bags are a low-cost whole-air sampling device for high-level VOCs and permanent gases.
- Find the bags you need - we offer sizes from 0.5 to 100 L
- Unique all-in-one septum and valve fitting make these lightweight and easy to use
- Polypropylene valve conveniently connects to ³/₁₆" Int.Ø PTFE tubing
- Continuous sampling temperature up to 107 °C (225 °F); short term (1 to 2 hours) temperature up to 176 °C (350 °F)
Several EPA, NIOSH, and OSHA methods exist for bag sampling for a variety of applications: stationary sources emissions, workplace atmospheres, ambient, indoor air quality, and breath analysis. Choose the film type appropriate for your application. All Restek's bags feature a polypropylene combo valve with hose connection to fit ³/₁₆" Int.Ø tubing and syringe port with replaceable septum. A single eyelet provides handling convenience.
Customers Who Bought This Also Bought