Order Entry
ContactUsLinkComponent
VWR* 1oz Wide Mouth Packer Bottle
VWR® Packer Style Bottles, Amber, Wide Mouth
# de catalogue 10862-016
Fournisseur:  VWR International
VWR* 1oz Wide Mouth Packer Bottle
VWR® Packer Style Bottles, Amber, Wide Mouth
# de catalogue 10862-016
Fournisseur:  VWR International

Spécifications

  • Cap Size:
    28-400
  • Capacity:
    30 ml (1 oz.)
  • Color:
    Amber
  • Cat. no.:
    10862-016
  • Diameter ×H:
    37×65 mm

Spécifications

A propos de cet article

VWR® Amber wide mouth packer style bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.

  • Soda-lime glass fabrication
  • Variety of ordering options
  • Wide mouth allows for easy dispensation of contents

Bottles are available in three packaging options. They may be purchased in convenience packs with closures attached, in bulk packs with unattached closures in separate bags, or in bulk packs without closures.

Customers Who Bought This Also Bought