VWR® Tall Straight Sided Jars, Clear
# de catalogue 10861-978
Fournisseur: VWR International
Spécifications
- Cap Size:70-400
- Cap Type:Black phenolic with pulp/vinyl liner
- Capacity:500 ml (16 oz.)
- Ø:76 mm
- Color:Clear
- Height:145 mm
- Material:Soda-lime glass
- Cat. no.:10861-978
Spécifications
A propos de cet article
VWR® Clear Tall Straight Sided Jars are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- No graduations
- Available in a variety of package sizes with different closure options
Jars are available in multiple packaging options. They may be purchased in convenience packs with attached closures, in bulk packs with unattached closures included in separate bags, in convenience packs without closures, or in bulk packs with closures attached.
Customers Who Bought This Also Bought