VWR® Packer Style Bottles, Amber, Wide Mouth
# de catalogue 10861-844
Fournisseur: VWR International
Spécifications
- Cap Size:33-400
- Cap Type:Black Phenolic
- Capacity:60 ml (2 oz.)
- Color:Amber
- Diameter ×H:44×75 mm
- Liner Material:PTFE/LDPE
Spécifications
A propos de cet article
VWR® Amber wide mouth packer style bottles are manufactured from soda-lime glass that conforms to USP Type III requirements.
- Soda-lime glass fabrication
- Variety of ordering options
- Wide mouth allows for easy dispensation of contents
Bottles are available in three packaging options. They may be purchased in convenience packs with closures attached, in bulk packs with unattached closures in separate bags, or in bulk packs without closures.
Customers Who Bought This Also Bought