VWR® Boston Round Bottles, Narrow Mouth, Clear and Amber
Catalog # 10861-814
Supplier: VWR International
Specifications
- Cap size:28-400
- Cap Type:Black phenolic cap
- Capacity:480 ml (16 oz.)
- Color:Amber
- Cat. no.:10861-814
- Diameter ×H:75×168 mm
- Liner Material:Pulp/Vinyl
Specifications
About this item
VWR® Brand Boston Round Bottles are made from soda-lime glass that conforms to USP Type III requirements.
- Clear or amber coloring
- Available in a variety of pack sizes
- Narrow mouth
Bottles are available in clear or amber formats.
Several packaging options are offered for this line of Boston Round Bottles. Bottles are available in a convience pack with closures attached to help maintain cleanliness, they are available in a bulk pack with unattached caps in bags, they are available in a bulk pack without caps, or they are available in a bulk pack with caps attached.
Customers Who Bought This Also Bought