Order Entry
ContactUsLinkComponent
VWR* Culture Dish 60mm
VWR® Cell Culture Dishes Treated for Increased Cell Attachment, Sterile
# de catalogue 10861-658
Fournisseur:  VWR International
VWR* Culture Dish 60mm
VWR® Cell Culture Dishes Treated for Increased Cell Attachment, Sterile
# de catalogue 10861-658
Fournisseur:  VWR International

Spécifications

  • Colour:
    Clear
  • Ø:
    60 mm
  • Packaging:
    Case of 240
  • Growth Area:
    21.2 cm2
  • Surface Treatment:
    Increased cell attachment

Spécifications

A propos de cet article

Increased cell attachment surface treatment can improve cell spreading and attachment.

  • Available with 6 different diameters
  • Increased cell attachment surface treated
  • Flat bottom, uniform wall thickness ensures distortion-free bottom
  • Rim on the bottom side of the lid mates with the dish brim for easy and secure stacking
  • Numeric scale divides dish into quadrants for easy orientation
  • DNase- and RNase-free, and non-pyrogenic

Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.

Certifications: ISO 13485 2003 and ISO 9001 2008 certified.
Customers Who Bought This Also Bought