Specifications
- Ø:100 mm
- Colour:Clear
- Packaging:Case of 300
- Growth Area:60.8 cm²
- Surface Treatment:Non-treated
Specifications
About this item
Cell and tissue culture dishes are ideal containers for cell growth and yields, and are also useful in sample separation, pre-treatment, and storage.
- Available with 6 different diameters
- Dish surface is smooth and free from striation
- Easy and secure stacking
- Sterilized by electron beam irradiation
- Non-pyrogenic
Dishes are designed for use in applications where cell attachment is not desired. They offer an operating temperature range of −20 to +50 °C (−4 to +122 °F). Dishes are not autoclavable.
Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.
TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.
Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.