Order Entry
ContactUsLinkComponent
VWR* Tissue Culture Dish 6.0cm
VWR® Tissue Culture Dishes, Non-Treated, Sterilized, Non-Pyrogenic
# de catalogue 10861-588
Fournisseur:  VWR International
VWR* Tissue Culture Dish 6.0cm
VWR® Tissue Culture Dishes, Non-Treated, Sterilized, Non-Pyrogenic
# de catalogue 10861-588
Fournisseur:  VWR International

Spécifications

  • Colour:
    Clear
  • Ø:
    60 mm
  • Cat. no.:
    10861-588
  • Growth Area:
    21.2 cm²

Spécifications

A propos de cet article

Cell and tissue culture dishes are ideal containers for cell growth and yields, and are also useful in sample separation, pre-treatment, and storage.

  • Available with 6 different diameters
  • Dish surface is smooth and free from striation
  • Easy and secure stacking
  • Sterilized by electron beam irradiation
  • Non-pyrogenic

Dishes are designed for use in applications where cell attachment is not desired. They offer an operating temperature range of −20 to +50 °C (−4 to +122 °F). Dishes are not autoclavable.

Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.

Certifications: ISO 13485 2003 and ISO 9001 2008 certified.
Packaging: Packaged in durable zip resealable self-standing plastic bags that allow dishes to remain upright and reduce contamination. Every bag is labeled with Lot Number for quality traceability.
Customers Who Bought This Also Bought