Order Entry
Canada
ContactUsLinkComponent
VWR® Tissue Culture Plates, Non-Treated, Sterilized, Non-Pyrogenic
Catalogue # 10861-556
Fournisseur:  VWR International
   Low Manufacturing Impact
undefined
VWR® Tissue Culture Plates, Non-Treated, Sterilized, Non-Pyrogenic
Catalogue # 10861-556
Fournisseur:  VWR International
   Low Manufacturing Impact

Spécifications

  • No. of wells:
    12 well
  • Color:
    Clear
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Cat. no.:
    10861-556
  • Growth Area:
    3.85 cm²
  • Working Volume:
    0.76 - 1.14 ml
  • Surface Treatment:
    Non-treated
  • Maximum Well Volume:
    6.8 ml
  • Bottom Style:
    Flat bottom

Spécifications

À propos de cet article

Cell and tissue culture plates are ideal for cell growth and cell yields.

  • Available with 8 different growth surface areas
  • Uniform well volume
  • Flat well bottom and round bottom plates available
  • Well surface is smooth and free from striation
  • Alphanumerically coded for easy identification
  • Suitable for all common instruments and automation
  • Sterilized by electron beam irradiation
  • Non-pyrogenic

Raised rims on wells with the uniform rings on the lid help to reduce evaporation.

Plates are designed for use in applications where cell attachment is not desired. They are available in individual recyclable PET, with an operating temperature range of −20 to +50 °C (−4 to +122 °F). Plates are not autoclavable. Single-position lid reduces the risk of cross-contamination and handling mistakes.

Increased cell attachment surface: This highly hydrophilic surface offers a significant advantage over the traditional cell culture surface. The surface treatment can improve cell spreading and attachment, and is suitable for cells that may adhere poorly due to cell phenotype, stressful culture conditions, or those which normally require additional biological coatings for attachment.

TC-treated: These dishes are vacuum-gas plasma or corona treated for consistent cell attachment and growth.

Non-treated: Non-treated cell and tissue culture dishes are ideal for applications where cell attachment is not desired.

Certifications: ISO 13485 2003 and ISO 9001 2008 certified.
Packaging: Individually packaged in peel-to-open paper/plastic blister pack. Every case is printed with a Lot Number for quality traceablity. Case of 100.
Frequently Bought Together