WISP 96 Style, Shell Vials, Restek
# de catalogue 10854-358
Fournisseur: Restek
Spécifications
- Cap included:No
- Capacity:1.00 ml
- Color:Amber
- Description:WISP 96 Style Shell Vial
- Material:Glass
- Cat. no.:10854-358
- Diameter ×H:8×40 mm
- Supplier No.:24665
Spécifications
A propos de cet article
WISP 96 shell vials are fabricated in either glass or polypropylene and feature an 8 mm orifice.
- 8 mm orifice
- Glass or polypropylene construction
- Clear or amber color
Vials have a volume of 1 ml or 700 µl depending on model.
Ordering information: 8 mm Starburst Plugs sold separately.
Customers Who Bought This Also Bought