Vial Rack for Headspace Vials, Restek
# de catalogue 10854-124
Fournisseur: Restek
Spécifications
- Capacity:36 vial capacity
- Description:Polypropylene Vial Storage Rack for 6, 10, or 20 mL Headspace Vials
- Cat. no.:10854-124
- Supplier No.:22644
Spécifications
A propos de cet article
These vial racks securely holds up to 36 headspace vials.
- Autoclavable up to 121°C for 20 minutes
- Vials lock in rack for convenient one-handed cap removal
- Easy to clean and fully autoclavable
- Stackable even with vials in place
The openings in the bottom of each well facilitate drainage and the alphanumeric indexing on rack simplifies sample identification.
Customers Who Bought This Also Bought