Aluminum Seals with Septa for 4.0 ml WISP Crimp-Top Vials, Restek
# de catalogue 10854-074
Fournisseur: Restek
Spécifications
- Color:Silver
- Description:WISP 48 Seals w/Septa
- Material:Aluminum
- Cat. no.:10854-074
- Supplier No.:21755
- Orifice:13 mm
Spécifications
A propos de cet article
Aluminum seals provide a sturdy cap to crimp-top vials, with wide orifices for easy needle insertion.
- Crimp-top vial compatibility
- Economical
- Silver aluminum
Aluminum seals are the preferred choice for use with manual crimping tools, and for autosamplers that do not employ magnetic pick-up transport.
Wide 13 mm openings decrease the number of broken needles, and aluminum fabrication imbues these seals with great durability.
Customers Who Bought This Also Bought