Headspace Crimp Vials, 20 mm, Restek
# de catalogue 10854-030
Fournisseur: Restek
Spécifications
- Cap included:No
- Capacity:6.00 ml
- Color:Clear
- Cat. no.:10854-030
- Diameter ×H:22×38 mm
- Bottom Style:Flat bottom
- Supplier No.:21167
Spécifications
A propos de cet article
Headspace vials with different volumes and outside diameters are available in a variety of bottom shapes.
- Flat and rounded bottoms
- Variable volume amounts depending on model
- Crimp-top design
Clear coloring of these vials allows for easy observation of vial contents.
Ordering information: Vial-to-instrument compatibility is designated in instrument reference chart.
Customers Who Bought This Also Bought