8 mm Autosampler Vial Convenience Kits, Restek
Catalog # 10853-912
Supplier: Restek
Specifications
- Cap included:Yes
- Septum:Red PTFE/silicone
- Capacity:2.00 ml
- Color:Clear
- Description:Autosampler Vial Convenience Kit, Silcote Deactivated
- Material:Glass
- Thickness:0.065"
- Cat. no.:10853-912
- Cap Color:Black
- Supplier No.:24639
Specifications
About this item
Autosampler vial kits are compartmentalized for convenient separation of parts for easy assembly.
- Clear or amber glass vials
- Treated or untreated
- Black caps, red PTFE/silicone septa
8 mm vials have 2 ml capacity.
Customers Who Bought This Also Bought