Order Entry
ContactUsLinkComponent
Flask 2000 mL
Membrane Microfiltration Glassware, Restek
# de catalogue 10853-540
Fournisseur:  Restek
Flask 2000 mL
Membrane Microfiltration Glassware, Restek
# de catalogue 10853-540
Fournisseur:  Restek

Spécifications

  • Description:
    Kontes Glassware, Flask, 2000mL, 40/35 Joint for Microfiltration Apparatus
  • Cat. no.:
    10853-540
  • Supplier No.:
    KT953828-0000

Spécifications

A propos de cet article

This 47 mm filtration apparatus with fritted glass support is recommended for routine filtration of corrosive liquids and removal of particles from LC solvents.

The ground joint connection eliminates phthalate contamination that can occur when using silicone or neoprene stoppers. The support base has a coarse-porosity glass frit and an integral vacuum connection, located above the drip tip to prevent contamination of the vacuum line with filtrate droplets. Each apparatus includes a funnel, an anodized aluminum clamp, a 47 mm fritted glass support base, and a filtration flask.

Ordering information: All Kontes glassware is constructed of autoclavable borosilicate glass.
Customers Who Bought This Also Bought