Black Dragon Zero Powder-Free Nitrile Exam Gloves, Microflex®
# de catalogue CA89230-608
Fournisseur: Microflex
Spécifications
- Glove Color:Black
- Glove size:XL
- Length:24.1 cm (9 1/2")
- Disposable / reusable:Disposable
- Finger thickness:4.7 mil
- Palm thickness:3.5 mil
- Cuff thickness:3.1 mil
- Cat. no.:CA89230-608
- Supplier No.:BD-1004-NPF
Spécifications
A propos de cet article
Black nitrile gloves with textured fingertips offer better tactile sensitivity and grip.
- Ambidextrous
- Powder-free
- Beaded cuffs
Unique black color masks stains and acts as a backdrop for powders, solvents, etc.
Packaging: Packaged 1,000 gloves per case, 100 gloves per dispenser box by weight.
Customers Who Bought This Also Bought