Nalgene® Wash Bottles, Right-to-Understand, Thermo Scientific
Catalog # 10799-049
Supplier: Thermo Fisher Scientific
Specifications
- Capacity:500 ml (16.9 oz.)
- Description:Isopropanol
- Cat. no.:10799-049
- Cap Color:Yellow
- Supplier No.:2428-0504
Specifications
About this item
Prevent chemical accidents in the lab with Right-to-Understand LDPE, translucent wash bottles.
- Self-venting wash bottles eliminates the risk of bottles self-dispensing
- Good chemical resistance
- Good temperature resistance
Bottles are pre-labeled with chemical identification and safe handling information following the 100% Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from containers.
Customers Who Bought This Also Bought